Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23

Item #: 1854625

Cat #: 140MT-D-PNC23

UPC: 191326741002

Documents & Guides
Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23, electrical only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23, electrical only
Bulletin 140MT Motor Protection Circuit Breakers (MPCBs) or Motor ProtectiveSwitching Devices (MPSDs) are UL Listed as Manual, Self-Protected Combination MotorControllers (Type E) and Manual Motor Controllers (with approvals for Suitable as MotorDisconnect and Suitable for use in Group Installation).
Also known as: 191326741002, 140MT-D-PNC23

Specifications

Type: Connection Module
Amps: 25
Family / Style: 140M
Type: Connection Module
Family / Style: 140M
Amps: 25

Customer Reviews

No reviews for this product
(0)