Combo Wallplate, 3-Gang (2) Toggle/(1) Duplex, Thermoset, Lt Almond, Midway
Item #:
18546
Cat #:
80521-T
UPC:
078477278390
Sign In or Register to view pricing and more.
Documents & Guides
3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Light Almond
Overview
3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Light Almond
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Light Almond
Also known as: 078477278390, 80521-T
Specifications
Type: | Combination, Wallplate |
Material: | Thermoset |
Gangs: | 3 |
Color: | Light Almond |
Mounting: | Device |
Type: | Combination, Wallplate |
Gangs: | 3 |
Mounting: | Device |
Material: | Thermoset |
Color: | Light Almond |
Customer Reviews
No reviews for this product
(0)