Pro-Pull™ Measuring Pull Tape, 1800 lb. Tensile Strength, 1300' Bucket

Item #: 1854596

Cat #: 31-1800B-13

UPC: 783250331581

Documents & Guides
Pro-Pull™ Measuring Pull Tape, 1800 lb. Tensile Strength, 1300' Bucket
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pro-Pull™ Measuring Pull Tape, 1800 lb. Tensile Strength, 1300' Bucket
Save time and money with Pro-Pull™ Measuring Pull Tape. Made from woven polyester fiber, Pro-Pull™ Measuring Pull Tape maintains softness for less hand damage than traditional polypropylene rope while minimizing stretch and maximizing abrasion resistance. Pro-Pull™ is clearly printed with tensile strength, sequential footage markings, printing dates, and lot tracing for easy product identification and peace of mind.
Also known as: 783250331581, 31-1800B-13, Mule Tape

Specifications

Width: 1/2 in
Length: 1300 ft
Weight Capacity: 1800 lbs
Width: 1/2 in
Weight Capacity: 1800 lbs
Length: 1300 ft

Customer Reviews

No reviews for this product
(0)