MPCB, Standard Magnetic Trip 14.5 - 20 A, Std. Performance, Frame S

Item #: 1854573

Cat #: 140MT-C3E-C20

UPC: 191326561914

Sign In or Register to view pricing and more.
MPCB, Standard Magnetic Trip 14.5 - 20 Amp, Std. Performance, Frame Size C

Overview

MPCB, Standard Magnetic Trip 14.5 - 20 Amp, Std. Performance, Frame Size C
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326561914, 140MT-C3E-C20

Specifications

Type: Motor Protector, Circuit Breaker
Volts AC: 480
Family / Style: 140M
Size: C Frame
Amps Range: 14.500 - 20
Type: Motor Protector, Circuit Breaker
Family / Style: 140M
Amps Range: 14.500 - 20
Volts AC: 480
Size: C Frame

Customer Reviews

No reviews for this product
(0)