150W HID Retrofit LED Lamp, 50K

Item #: 1854425

Cat #: LED150ED28/750

UPC:

LED HID Replacement, 150 Watt, 23500 Lumen, 5000K, 70 CRI, 120-277 Volt, ED28 Mogul Base, Type B Ballast Bypass, Replaces 310W HPS/400W MH, 1 per SKU, 3 per Case *Current SKU#22613*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED HID Replacement, 150 Watt, 23500 Lumen, 5000K, 70 CRI, 120-277 Volt, ED28 Mogul Base, Type B Ballast Bypass, Replaces 310W HPS/400W MH, 1 per SKU, 3 per Case *Current SKU#22613*
Affordably transform your existing HID fixtures into high-performing LED solutions. Current Type B LED Lamps deliver state-of-the-art technology from our full range of products.
Also known as: LED150ED28/750

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Wattage: 150
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)