Performance Gloves - Large

Item #: 1854375

Cat #: 48-22-8722

UPC: 045242479887

Sign In or Register to view pricing and more.
Documents & Guides
Performance Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: Large

Overview

Performance Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: Large
Milwaukee performance work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the hook and loop closure ensures a secure fit. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.
Also known as: 045242479887, 48-22-8722

Specifications

Type: Gloves
Color: Black/Red
Size: Large
Material: Synthetic Leather
Type: Gloves
Size: Large
Color: Black/Red
Material: Synthetic Leather

Customer Reviews

No reviews for this product
(0)