Shower Trim, 3", White

Item #: 185394

Cat #: HR-D329-S-WT

UPC: 790576166438

Sign In or Register to view pricing and more.
Documents & Guides
Shower Trim, 3 inch, White

Overview

Shower Trim, 3 inch, White
Also known as: 790576166438, HR-D329-S-WT

Specifications

Diameter: 3 in
Color: White
Type: Trim, Shower
Diameter: 3 in
Type: Trim, Shower
Color: White

Customer Reviews

No reviews for this product
(0)