This product has been discontinued.
Cable Tie/Arrowhead, 18lb, 4", Natural
Item #: 1853756
Cat #: 111-85519
UPC: 089306299271
Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Wings, 4"L, 18lb, 0.18 - 0.19" Mtg Hole, PA66HS, Natural, 100/bag
Overview
1-Piece Cable Tie/Arrowhead Mount with Wings, 4"L, 18lb, 0.18 - 0.19" Mtg Hole, PA66HS, Natural, 100/bag
Wing design helps stabilize the tie in high vibration applications. One-piece mounting ties offer a complete solution by both bundling cable and simultaneously providing a mounting solution. HellermannTyton's one-piece mounting ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.
Also known as: 089306299271, 111-85519
Specifications
Color: | Natural |
Weight Capacity: | 18 lbs |
Length: | 4 in |
Material: | Nylon |
Color: | Natural |
Length: | 4 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)