This product may not be available in all locations.
![Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 6A Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 6A](https://rexel-cdn.com/products/product-hero140ut-d7d3-c20.jpg?i=8DF22D52-0D8A-40D5-AE23-C26759130CBB&f=420)
Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 6A
Item #: 1853626
Cat #: 140UT-D7D2-B60
UPC: 191326563376
Sign In or Register to view pricing and more.
Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 6 Amp
Overview
Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 6 Amp
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563376, 140UT-D7D2-B60
Specifications
Amps: | 6 |
Poles: | 2 |
Family / Style: | 140U |
Type: | Manual Motor Protector |
Size: | D Frame |
Volts AC: | 277/480 |
Interrupt Rating AC: | 65 kA |
Amps: | 6 |
Family / Style: | 140U |
Size: | D Frame |
Interrupt Rating AC: | 65 kA |
Poles: | 2 |
Type: | Manual Motor Protector |
Volts AC: | 277/480 |
Customer Reviews
No reviews for this product
(0)