MPCB, Standard Magnetic Trip 18 - 25 A, Std. Performance, Frame Size C

Item #: 1853624

Cat #: 140MT-C3E-C25

UPC: 191326561921

Motor Protection Circuit Breaker, Standard Magnetic Trip 18 - 25 Amp, Std. Performance, Frame Size C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Protection Circuit Breaker, Standard Magnetic Trip 18 - 25 Amp, Std. Performance, Frame Size C
Bulletin 140MT Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSDs) are UL Listed as Manual, Self-Protected Combination Motor Controllers (Type E) and Manual Motor Controllers (with approvals for Suitable as Motor Disconnect and Suitable for use in Group Installation).
Also known as: 191326561921, 140MT-C3E-C25

Specifications

Type: Rotary, Motor Protector
Volts AC: 480
Family / Style: 140M
Size: Frame C
Amps Range: 18 - 25
Type: Rotary, Motor Protector
Family / Style: 140M
Amps Range: 18 - 25
Volts AC: 480
Size: Frame C

Customer Reviews

No reviews for this product
(0)