Sloped PB Enclosure, 12 Hole

Item #: 18535

Cat #: E12SPBA

UPC: 783510586102

Sign In or Register to view pricing and more.
Documents & Guides
Sloped Front Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 4, Dimensions: 11.25" x 8.5" x 9"

Overview

Sloped Front Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 4, Dimensions: 11.25" x 8.5" x 9"
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510586102, E12SPBA

Specifications

IP/NEMA Rating: IP66, NEMA 4
Type: Pushbutton Enclosure
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Type: Pushbutton Enclosure

Customer Reviews

No reviews for this product
(0)