MPCB, Standard Magnetic Trip, for C36 - C40, 18 - 25 A, High Perfor

Item #: 1853297

Cat #: 140MT-D9E-C25

UPC: 191326562171

MPCB, Standard Magnetic Trip, for C36 - C40, 18 - 25 A, High Performance, Frame Size D
Sign In or Register to view pricing and more.

No associated products found.

Overview

MPCB, Standard Magnetic Trip, for C36 - C40, 18 - 25 A, High Performance, Frame Size D
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326562171, 140MT-D9E-C25

Specifications

Type: Manual Motor Protector
Mounting: DIN Rail
Amps Range: 18 - 25
Type: Manual Motor Protector
Amps Range: 18 - 25
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)