MPCB, High Magnetic Trip up to 4 A: 88A, 6.3 - 32 A: 14 x In, 4 -

Item #: 1853288

Cat #: 140MT-D9V-B63

UPC: 191326562621

Sign In or Register to view pricing and more.
Documents & Guides
MPCB, High Magnetic Trip up to 4 A: 88A, 6.3 - 32 A: 14 x In, 4 - 6.3 A, High Performance, Frame Size D

Overview

MPCB, High Magnetic Trip up to 4 A: 88A, 6.3 - 32 A: 14 x In, 4 - 6.3 A, High Performance, Frame Size D
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326562621, 140MT-D9V-B63

Specifications

Type: Manual Motor Protector
Mounting: DIN Rail
Amps Range: 4 - 6.300
Type: Manual Motor Protector
Amps Range: 4 - 6.300
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)