Louver Plate Kit Filter, 6.72" x 6.25", Aluminum

Item #: 18530

Cat #: AFLT66

UPC: 783510348205

Sign In or Register to view pricing and more.
Documents & Guides
Filter Kit, Size/Dims: 6.72" x 6.25", Fits Louver Plate Kit: AVK66, Material/Finish: Aluminum

Overview

Filter Kit, Size/Dims: 6.72" x 6.25", Fits Louver Plate Kit: AVK66, Material/Finish: Aluminum
Filter Kit, Size/Dims: 6.72" x 6.25", Fits Louver Plate Kit: AVK66, Material/Finish: Aluminum
Also known as: 783510348205, AFLT66

Specifications

Height: 6.720 in
Width: 6.250 in
Material: Aluminum
Special Program: Hoffman On Demand
Height: 6.720 in
Material: Aluminum
Width: 6.250 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)