This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push Button Head, Illuminated, Metal, Extended, No Cap, 30mm, Momentary, 120VAC Push Button Head, Illuminated, Metal, Extended, No Cap, 30mm, Momentary, 120VAC](https://rexel-cdn.com/products/pdocrefpio00007087pfiletyperendition4000png.jpg?i=59C4658A-D13A-428B-804B-A9E1CFEA7FBD&f=420)
Push Button Head, Illuminated, Metal, Extended, No Cap, 30mm, Momentary, 120VAC
Item #:
1852969
Cat #:
9001K2L38
UPC:
785901350569
Sign In or Register to view pricing and more.
Push Button Head, Illuminated, Harmony 9001K, Metal, Extended, No Cap, 30mm, Momentary, 120VAC
Overview
Push Button Head, Illuminated, Harmony 9001K, Metal, Extended, No Cap, 30mm, Momentary, 120VAC
This illuminated push-button provides an ergonomic and visual interface for controlling your machines It is clearly distinguishable visually at a distance thanks to its illuminated head It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits
Also known as: 785901350569, 9001K2L38
Specifications
Volts AC: | 120 |
Diameter: | 30 mm |
Type: | Illuminated, Extended Pushbuttons |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Type: | Illuminated, Extended Pushbuttons |
Diameter: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)