Fluorescent Lamp, Rapid Start, U-Bent, T8-1-5/8, 31W, 3500K

Item #: 185286

Cat #: FB31T8/TL835/ALTO-15/1

UPC: 046677226725

Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 3500K. Length: 22-3/5 in. *Philips Part # 22672-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 3500K. Length: 22-3/5 in. *Philips Part # 22672-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677226725, FB31T8/TL835/ALTO-15/1

Specifications

Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 31
Lumens: 2775
Shape: T8-1-5/8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.600 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Wattage: 31
Shape: T8-1-5/8 (U-Bend)
Length: 22.600 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Lumens: 2775
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)