Terminal Block, End Anchor, Screw Down, Dark Beige, 8mm Width
Item #:
185280
Cat #:
8630740000
UPC:
032248348910
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Anchor, Screw Down, Dark Beige, 8 mm Width,
Overview
Terminal Block, End Anchor, Screw Down, Dark Beige, 8 mm Width,
Also known as: 032248348910, 8630740000
Specifications
Type: | Terminal Block, End Anchor |
Width: | 8 mm |
Mounting: | DIN Rail |
Color: | Dark Beige |
Type: | Terminal Block, End Anchor |
Mounting: | DIN Rail |
Width: | 8 mm |
Color: | Dark Beige |
Customer Reviews
No reviews for this product
(0)