LED Wall Pack, Dark Bronze

Item #: 1852754

Cat #: C-WP-A-ARFC-LG-4L-30K-DB

UPC: 849665027645

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, Full Cutoff Architectural, 4400L, 3K, Type 3, 120-277V, Dark Bronze

Overview

LED Wall Pack, Full Cutoff Architectural, 4400L, 3K, Type 3, 120-277V, Dark Bronze
Beautiful design, big energy savings and segment leading reliability at a great value price, fully tested and backed by Cree! 
Also known as: 849665027645, C-WP-A-ARFC-LG-4L-30K-DB

Specifications

Color Temperature: 3000 (Warm White)
Type: Wallpack
Color: Dark Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC Range: 120 - 277
Type: Wallpack
Light Technology: LED

Customer Reviews

No reviews for this product
(0)