Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 20 Amp, 65 kAIC @ 480Volt AC

Item #: 1852288

Cat #: 140UT-D7D2-C20

UPC: 191326563420

Sign In or Register to view pricing and more.
Documents & Guides
Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 20 Amp, 65 kAIC @ 480Volt AC

Overview

Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 20 Amp, 65 kAIC @ 480Volt AC
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563420, 140UT-D7D2-C20

Specifications

Volts AC: 480
Poles: 2
Family / Style: 140U
Type: Manual Motor Protector
Amps: 20
Size: D Frame
Interrupt Rating AC: 65 kA
Volts AC: 480
Family / Style: 140U
Amps: 20
Interrupt Rating AC: 65 kA
Poles: 2
Type: Manual Motor Protector
Size: D Frame

Customer Reviews

No reviews for this product
(0)