PSR, Softstarter, 28 FLA

Item #: 185216

Cat #: PSR30-600-70

UPC: 662019261812

Sign In or Register to view pricing and more.
PSR Series Softstart (Compact style). 28.0 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 28.0 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
ABB is a technology leader in electrification and automation, enabling a more sustainable and resource-efficient future. The company’s solutions connect engineering know-how and software to optimize how things are manufactured, moved, powered and operated. Building on more than 130 years of excellence, ABB’s 105,000 employees are committed to driving innovations that accelerate industrial transformation.
Also known as: 662019261812, PSR30-600-70

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 28
Volts AC Control: 120/240
Phase: 3
Amps: 28
Type: Soft Starter, Open
Volts AC Control: 120/240

Customer Reviews

No reviews for this product
(0)