7.5A19/CL/LED/E26/27K/120V/4PK

Item #: 1852037

Cat #: S21713

UPC: 045923217135

Sign In or Register to view pricing and more.
Documents & Guides
7.5 Watt; A19 LED; Clear; 2700K; Medium Base; 120 Volt; 4-Pack

Overview

7.5 Watt; A19 LED; Clear; 2700K; Medium Base; 120 Volt; 4-Pack
Also known as: 045923217135, S21713

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 7.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)