Can & Trim Combo Kit, NEMA 3R, Use Correct #0465074

Item #: 185187

Cat #: LWPQ2036

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Can, NEMA 3R, Surface Mount, Galvanized Steel, 36 Inch Height x 20 Inch Width x 5.75 Inch Depth, Use Correct #0465074

Overview

Panel Board, Can, NEMA 3R, Surface Mount, Galvanized Steel, 36 Inch Height x 20 Inch Width x 5.75 Inch Depth, Use Correct #0465074
Also known as: LWPQ2036

Specifications

Mounting: Surface
Width: 20 in
Height: 36 in
Depth: 5.750 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 20 in
Depth: 5.750 in

Customer Reviews

No reviews for this product
(0)