Ladder Tray 90 Degree Outside Elbow, 4" D, 12" W, 12" Radius, Aluminum, Legrand P302941

Item #: 1851412

Cat #: LD-4A-90VO12-12

UPC: 800388088078

Ladder Tray 90 Degree Vertical Outside Elbow, 4" D, 12" W, 12" Radius, Aluminum, Legrand P302941
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder Tray 90 Degree Vertical Outside Elbow, 4" D, 12" W, 12" Radius, Aluminum, Legrand P302941
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.
Also known as: 800388088078, LD-4A-90VO12-12

Specifications

Depth: 4 in
Width: 12 in
Angle: 90°
Depth: 4 in
Angle: 90°
Width: 12 in

Customer Reviews

No reviews for this product
(0)