Cable Tie Natural 18" 175lb 50

Item #: 18514

Cat #: 18175

UPC: 662381050151

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Natural 18" 175lb 50, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Natural 18" 175lb 50, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381050151, 18175

Specifications

Color: Natural
Length: 18 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 18 in

Customer Reviews

No reviews for this product
(0)