LED Wrap, 4', Selectable Watt/CCT, 120-277V

Item #: 1851162

Cat #: WRAP2A/S044UNVD8SC7/48U/WH/D

UPC: 046135656057

Documents & Guides
LED Wrap, 4 Foot, Selectable Watt: 22/28/34/44, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Motion/Daylight Sensor, White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 65605* *Sylvania Part # 65605*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap, 4 Foot, Selectable Watt: 22/28/34/44, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Motion/Daylight Sensor, White Finish, Diffuse Acrylic Lens, Universal Mounting, 1 Per SKU *Sylvania Product Code 65605* *Sylvania Part # 65605*
Offered in two high efficacy wattage packages and one lumen selectable package, these CCT selectable fixtures provide increased energy savings as well as greater design flexibility when compared to traditional sources. The UltraLED wrap luminaire is ideal in retail, manufacturing, warehouse, office, and educational environments. 
Also known as: 046135656057, WRAP2A/S044UNVD8SC7/48U/WH/D

Specifications

Wattage: 44, 34, 28, 22, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Mounting: Universal
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44, 34, 28, 22, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Universal
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)