LED High Bay, 200 Watt, 29000 Lumen, 5000K, 347-480V

Item #: 1851088

Cat #: UFOHIBA2A/200HUVD850/WH

UPC: 046135620881

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 200 Watt, 29000 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimming, 14 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code # 62088* *Sylvania Part # 62088*

Overview

LED Round High Bay, 200 Watt, 29000 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimming, 14 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code # 62088* *Sylvania Part # 62088*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications. Replaces up to 750 Watt HID.
Also known as: 046135620881, UFOHIBA2A/200HUVD850/WH

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 200
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Wattage: 200
Dimmable: Yes
Color: Black
Light Technology: LED
Volts AC: 347 - 480

Customer Reviews

No reviews for this product
(0)