This product has been discontinued.
LED High Bay, 100 Watt, 14400 Lumen, 5000K, 347-480V
Item #: 1851078
Cat #: UFOHIBA2A/100HUVD850/WH
UPC: 046135620829
Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 100 Watt, 14500 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimming, 12 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62082* *Sylvania Part # 62082*
Overview
LED Round High Bay, 100 Watt, 14500 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimming, 12 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62082* *Sylvania Part # 62082*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620829, UFOHIBA2A/100HUVD850/WH
Specifications
Lumens: | 14500 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 100 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 347 - 480 |
Lumens: | 14500 |
Wattage: | 100 |
Light Technology: | LED |
Volts AC: | 347 - 480 |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)