LED High Bay, 240 Watt, 34080 Lumen, 4000K, 120-277V

Item #: 1851065

Cat #: UFOHIBA2A/240UNVD840/WH

UPC: 046135620782

Sign In or Register to view pricing and more.
Documents & Guides
ValueLED UFO High Bay, 240 Watt, 34080 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product # 62078* *Sylvania Part # 62078*

Overview

ValueLED UFO High Bay, 240 Watt, 34080 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product # 62078* *Sylvania Part # 62078*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620782, UFOHIBA2A/240UNVD840/WH

Specifications

Wattage: 240
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)