LED High Bay, 100 Watt, 14400 Lumen, 5000K, 120-277V

Item #: 1851063

Cat #: UFOHIBA2A/100UNVD850/WH

UPC: 046135620706

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 100 Watt, 14400 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 12 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62070* *Sylvania Part # 62070*

Overview

LED Round High Bay, 100 Watt, 14400 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 12 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62070* *Sylvania Part # 62070*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620706, UFOHIBA2A/100UNVD850/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Lumens: 14400
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 14400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)