Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 20A

Item #: 1850976

Cat #: 140UT-D7D3-C20

UPC: 191326563857

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 20 Amp

Overview

Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 20 Amp
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563857, 140UT-D7D3-C20

Specifications

Poles: 3
Volts AC: 480
Amps: 20
Size: D Frame
Poles: 3
Amps: 20
Volts AC: 480
Size: D Frame

Customer Reviews

No reviews for this product
(0)