800T PB, 30 mm Pilot Light, 24 V AC/DC, Incandescent L A, Green, Fi

Item #: 185087
Cat #: 800TC-Q24G
UPC: 662072723210
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 30 mm Pilot Light, 24 V AC/DC, Incandescent L A, Green, Finger Guards

Overview

800T PB, 30 mm Pilot Light, 24 V AC/DC, Incandescent L A, Green, Finger Guards
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-Q24G from Rockwell Automation® is a 24 V AC/DC, 30 mm pilot light. It is an incandescent lamp with a green plastic lens. And it has finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072723210, 800TC-Q24G

Specifications

Shape: PAR16 (Sealed Beam)
Volts AC: 120
Type: LED, Dimmable
Lumens: 370
Family / Style: 800T
Wattage: 4.500
Shape: PAR16 (Sealed Beam)
Type: LED, Dimmable
Family / Style: 800T
Volts AC: 120
Lumens: 370
Wattage: 4.500

Customer Reviews

No reviews for this product
(0)