6G SS BLANK

Item #: 185071

Cat #: 97156

UPC: 095327971560

Documents & Guides
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327971560, 97156

Specifications

Type: Blank Plate, Box Mount
Mounting: Box
Material: Stainless Steel
Color: Stainless
Gangs: 5
Type: Blank Plate, Box Mount
Material: Stainless Steel
Gangs: 5
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)