LED Flat Panel, 2x4, Selectable Wattage/Lumen/CCT, 120-277V
Item #: 1850425
Cat #: LPL24C04XMM8XXVQLTWHTE
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Flat Panel, 2x4, Selectable Wattage: 27.0/37.0/43.8, Selectable Lumen: 3180/4190/4830, Selectable CCT: 3500K/4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Flat Panel, 2x4, Selectable Wattage: 27.0/37.0/43.8, Selectable Lumen: 3180/4190/4830, Selectable CCT: 3500K/4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Proline LPL Series is a value product for commercial ceilings providing uniformity, efficiency and reduced glare for T-grid ceiling applications. Surface mount kit available.
Also known as: LPL24C04XMM8XXVQLTWHTE
Specifications
Mounting: | Recessed, Surface |
Color Temperature: | 4000 (Cool White), 3500 (Neutral White), Selectable |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | Selectable |
Wattage: | Selectable |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed, Surface |
Width: | 24 in, 2 ft |
Light Technology: | LED |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White), 3500 (Neutral White), Selectable |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Wattage: | Selectable |
Customer Reviews
No reviews for this product
(0)