Cable Tie Air Handling 14" 50lb 100

Item #: 18501

Cat #: 1450-P

UPC: 662381050823

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Air Handling 14" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Air Handling 14" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381050823, 1450-P

Specifications

Color: Burgundy
Material: Nylon
Length: 14.100 in
Color: Burgundy
Length: 14.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)