![2" 90° Liquidtight Connector 3/4" w/ Grounding Lug 2" 90° Liquidtight Connector 3/4" w/ Grounding Lug](https://rexel-cdn.com/products/amfstr12590gl.jpg?i=3EF9B7A2-74EF-4291-A679-5C7184D73532&f=420)
2" 90° Liquidtight Connector 3/4" w/ Grounding Lug
Item #: 1849799
Cat #: STR20090GL
UPC: 66236439100
Sign In or Register to view pricing and more.
Documents & Guides
2 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Overview
2 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 66236439100, STR20090GL
Specifications
Material: | Steel |
Diameter: | 2 in |
Material: | Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)