600V 8/10A CC TD FUSE

Item #: 18497

Cat #: ATQR8/10

UPC: 782001906368

Sign In or Register to view pricing and more.

Overview

600V 8/10A CC TD FUSE
Also known as: 782001906368, ATQR8/10

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Amps: 0.800
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Diameter: 10 mm
Amps: 0.800
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)