225A, Commercial Meter Stack, NEMA 3R, Single Phase

Item #: 184967

Cat #: 35SS120RAB

UPC: 786849053000

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (1) Ring Style, 5-Jaw, 225 Amp Meter Socket, 208Y/120V AC In, Single Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (1) Bolt-on Type Main Tenant Circuit Breaker (Type EHD2 which requires (1) 37MMCBK kit, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***

Overview

Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (1) Ring Style, 5-Jaw, 225 Amp Meter Socket, 208Y/120V AC In, Single Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (1) Bolt-on Type Main Tenant Circuit Breaker (Type EHD2 which requires (1) 37MMCBK kit, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Also known as: 786849053000, 35SS120RAB

Specifications

Phase: 1
Jaws: 5
Amps: 225
Sockets: 1
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 1
Amps: 225
IP/NEMA Rating: NEMA 3R
Jaws: 5
Sockets: 1
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)