Louver Plate Kit, Size: 3.25" x 3.25", Steel

Item #: 18496

Cat #: AVK23

UPC: 783510249007

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (3 Louvers), Size/Dims: 3.25" x 3.25", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (3 Louvers), Size/Dims: 3.25" x 3.25", Material/Finish: Steel/Gray.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510249007, AVK23

Specifications

Color: Gray
Width: 3 1/4 in
Material: Steel
Height: 3 1/4 in
Special Program: Hoffman On Demand
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Width: 3 1/4 in
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)