Consolet Cover, 16" x 30" x 11.09", Stainless Steel
Item #: 184949
Cat #: C16C30SS
UPC: 783510848408
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Consolet, Sloped Cover, Bulletin C5s, Size/Dims: 16" x 30" x 11.09", Material/Finish: Stainless Steel Type 304.
Overview
Consolet, Sloped Cover, Bulletin C5s, Size/Dims: 16" x 30" x 11.09", Material/Finish: Stainless Steel Type 304.
Also known as: 783510848408, C16C30SS
Specifications
Height: | 16 in |
Width: | 30 in |
Material: | Stainless Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Depth: | 11.090 in |
Height: | 16 in |
Material: | Stainless Steel |
Depth: | 11.090 in |
Width: | 30 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Customer Reviews
No reviews for this product
(0)