2-Pole Switch, 20 Amp, 120/277V, Light Almond, Back/Side Wired

Item #: 184942

Cat #: CSB2-20T

UPC: 078477327005

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - Light Almond

Overview

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - Light Almond
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477327005, CSB2-20T

Specifications

Type: Toggle Switch, Grounding, Commercial Grade, Double Pole, Back and Side Wired
Color: Light Almond
Poles: 2
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Grounding, Commercial Grade, Double Pole, Back and Side Wired
Poles: 2
Amps: 20
Color: Light Almond
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)