Variable Speed AC Drive, ATV930, 75kW, 100HP, 380-480VAC, 3PH, 145A

Item #: 1848526

Cat #: ATV930D75N4C

UPC: 606480883432

Sign In or Register to view pricing and more.
Variable Speed AC Drive, Altivar Process, ATV930, 55 - 75 kW, 100 Horse Power, Normal Duty, 75 Horse Power, Heavy Duty, 106 - 145 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, Without Braking Unit

Overview

Variable Speed AC Drive, Altivar Process, ATV930, 55 - 75 kW, 100 Horse Power, Normal Duty, 75 Horse Power, Heavy Duty, 106 - 145 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, Without Braking Unit
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 75kW/100HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 55kW/75HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.
Also known as: 606480883432, ATV930D75N4C

Specifications

Wattage: 75 kW, 55 kW
Type: AC Drive
Horsepower: 75, 100
Volts AC: 480, 380
IP/NEMA Rating: IP21
Amps: 145, 106
Standards: California Proposition 65
Wattage: 75 kW, 55 kW
Horsepower: 75, 100
IP/NEMA Rating: IP21
Standards: California Proposition 65
Type: AC Drive
Volts AC: 480, 380
Amps: 145, 106

Customer Reviews

No reviews for this product
(0)