RAIL, 172 In, Clear

Item #: 1848352

Cat #: XR-1000-172A

UPC:

Mounting Rail, XR1000, 172 inch, Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Rail, XR1000, 172 inch, Clear
The XR1000 Mounting Rail's protects against buckling and increases safety with their signature curve, transferring loads onto the roof. The Mounting Rail reduces installation time and building changes with superior spanning capability.
Also known as: XR-1000-172A

Specifications

Length: 14 ft
Type: Rail Mounted
Material: Aluminum
Family / Style: XR1000
Length: 14 ft
Material: Aluminum
Type: Rail Mounted
Family / Style: XR1000

Customer Reviews

No reviews for this product
(0)