Terminal Block, End Barrier, Gray, for 1492-LTF3

Item #: 18480

Cat #: 1492-EBLTF3

UPC: 662073057208

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, 0.06 x 2.32 x 4.35 Inch, for 1492-LTF3, 20 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.06 x 2.32 x 4.35 Inch, for 1492-LTF3, 20 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662073057208, 1492-EBLTF3

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Depth: 0.060 in
Height: 2.320 in
Width: 4.350 in
Type: Terminal Block, End Barrier
Family / Style: 1492
Depth: 0.060 in
Width: 4.350 in
Mounting: Snap On
Color: Gray
Height: 2.320 in

Customer Reviews

No reviews for this product
(0)