LED High Bay, 100 Watt, 14200 Lumen, 4000K, 120-277V

Item #: 1847874

Cat #: UFOHIBA2A/100UNVD840/WH

UPC: 046135620690

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 100 Watt, 14200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 12 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62069* *Sylvania Part # 62069*

Overview

LED Round High Bay, 100 Watt, 14200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 12 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62069* *Sylvania Part # 62069*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620690, UFOHIBA2A/100UNVD840/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 14200
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 14200
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)