LED Emergency Driver

Item #: 1847770

Cat #: 90313

UPC: 807154903139

Documents & Guides
LED Battery Back Up Emergency Driver, 9 Watt, Input Voltage: 120-277 Volt, Output Voltage: DC120-200V. 250V Max (Emergency Mode: 9W, Constant Power), Discharge time: 90 Minutes, 0-10V Dimming. Indoor Use Only. Halco BBU/EM9WU, 90313.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Battery Back Up Emergency Driver, 9 Watt, Input Voltage: 120-277 Volt, Output Voltage: DC120-200V. 250V Max (Emergency Mode: 9W, Constant Power), Discharge time: 90 Minutes, 0-10V Dimming. Indoor Use Only. Halco BBU/EM9WU, 90313.
Also known as: 807154903139, 90313

Specifications

Type: LED Driver, Emergency Backup
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: LED Driver, Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 9
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)