450W Solar Module, 144 Cell, Slvr on Wht

Item #: 1847654

Cat #: LG450N2W-E6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
NeON H 450 Watt Solar Module, 144 Cell, 1000 Volt DC, 83.07" x 41.02" x 1.57" (40mm Frame), Silver on White

Overview

NeON H 450 Watt Solar Module, 144 Cell, 1000 Volt DC, 83.07" x 41.02" x 1.57" (40mm Frame), Silver on White
The LG NeON® H is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® H increases power output. 
Also known as: LG450N2W-E6

Specifications

Wattage: 450
Volts DC: 1000
Color: Black on White
Family / Style: NeON H®
Number of Cells: 144
Wattage: 450
Color: Black on White
Number of Cells: 144
Volts DC: 1000
Family / Style: NeON H®

Customer Reviews

No reviews for this product
(0)