Louver Plate Kit, 3.88" x 4.50", Steel

Item #: 18476

Cat #: AVK33

UPC: 783510249106

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (3 Louvers), Size/Dims: 3.88" x 4.50", Material/Finish: Steel/Powder Coat.

Overview

Louver Plate Kit (3 Louvers), Size/Dims: 3.88" x 4.50", Material/Finish: Steel/Powder Coat.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510249106, AVK33

Specifications

Color: Gray
Material: Steel
Width: 4.500 in
Height: 3.880 in
Color: Gray
Width: 4.500 in
Material: Steel
Height: 3.880 in

Customer Reviews

No reviews for this product
(0)