I/O Module, 8 Channel, Fully Isolated, Thermocouple, RTD/Resistance

Item #: 184712

Cat #: 1794SC-IRT8I

UPC: 850637004083

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 8 Channel, Fully Isolated, Thermocouple, J,K,T,E,R,B,S,N,C Range, RTD PT385/3916, Ni618/672, NeFe518, Cu426, Resistance 0 - 150, 0 - 1000, 0 - 3000 Ohms Input

Overview

I/O Module, 8 Channel, Fully Isolated, Thermocouple, J,K,T,E,R,B,S,N,C Range, RTD PT385/3916, Ni618/672, NeFe518, Cu426, Resistance 0 - 150, 0 - 1000, 0 - 3000 Ohms Input
The FLEX™ I/O 8 Channel Isolated Thermocouple/RTD Inputs Module provides fully isolated, thermocouple, RTD/resistance input capability for noisy environments. This module has eight channels that support 22 individually programmable input types with open circuit detection and high/low alarms for each channel. This module comes with TechConnect™ support from Rockwell Automation at no additional cost to you.
Also known as: 850637004083, 1794SC-IRT8I

Specifications

Mounting: Chassis
Volts AC: 120
Type: I/O Module
Amps Range: 0.004 - 0.020
Mounting: Chassis
Type: I/O Module
Volts AC: 120
Amps Range: 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)