Cable Tie, 50lb, 15.35", Black, 1000PK

Item #: 18468

Cat #: T50L0M4

UPC: 089306083214

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306083214, T50L0M4

Specifications

Color: Black
Width: 0.100 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.350 in
Color: Black
Weight Capacity: 50 lbs
Length: 15.350 in
Width: 0.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)