Exit Sign, Edge-Lit LED, Green Letters, 4.5W, 120/277V

Item #: 184673

Cat #: CVER1GNE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Exit Sign, Edge-Lit LED, Green Letters, Recessed Mount, Single Face, 4.5 Watt, 120/277 Volt

Overview

Exit Sign, Edge-Lit LED, Green Letters, Recessed Mount, Single Face, 4.5 Watt, 120/277 Volt
Also known as: CVER1GNE

Specifications

Color: Satin Aluminum, Green/Clear
Mounting: Recessed
Material: Acrylic, Aluminum
Wattage: 4.500
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Green/Clear
Material: Acrylic, Aluminum
Light Technology: LED
Mounting: Recessed
Wattage: 4.500
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)